Shop All Push On Hose Fittings
Aignep Usa
Male Connector, TubexBSPP, 4x5mm, Brass, PK5
Mfr # 50020N-4-M5-PK5
Zoro # G1216792
product price: $12.75
/pk 5, $2.55/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Hex Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50020N-4-M5-PK5
- Zoro # G1216792
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Pipe Size | 5 mm |
Pipe Size (Fittings) | 5mm |
Tube Size | 4mm |
Overall Length | 13/16 in |
Pipe Size - Pipe Fitting | 5mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Description
Male Adapter, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange16MORFS-12FL C62 45 NO BRAZE (NBFF6847-16-12)
- SKF SKF-6311/C3, Single Row Ball Brgs, 6311C3 (6311/C3)
- GATES Polyflex Belts, 5M1000 (5M1000)
- FOSTER Plug, 1/2", 1/4" MPT, Steel (SHD50)
- AIGNEP USA Tube Union, 14mm Tube Sz, Brass, PK3 (50040N-14-PK3)
- AIGNEP USA Elbow Mender, Composite, 1/4" Tube, 250 psi (85130-04)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 8mm Size (50861N-8)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- FESTO Push-In Connector QS-8 (QS-8)
- Aignep Usa Hose Fittings