Shop All Push On Hose Fittings
Aignep Usa
Male Connector, TubexBSPP, 3x5mm, Brass, PK5
Mfr # 50020N-3-M5-PK5
Zoro # G2597375
original price:
$18.59
23% off
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Connection Type Push-to-Connect x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 50020N-3-M5-PK5
- Zoro # G2597375
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5 mm |
Tube Size | 3mm |
Pipe Size (Fittings) | 5mm |
Hex Size | 8 mm |
Pipe Size - Pipe Fitting | 5mm |
Overall Length | 3/4 in |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 3 mm |
For Tube Outside Diameter | 3 mm |
Fitting Pipe Size | 5 mm |
Description
Male Adapter, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 3 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE Stainless Steel Hose Clamp, 9/16" To 1-1/16", Sae 10, 10PK (B10HS)
- D&D 161" Outside Length, 5/8" Top Width, 1 Ribs (5LK1610)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135046.00 (M1135046.00)
- JET-LUBE Anti-Seize and Thread Lubricant (47102)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in (50000N-12-1/2-PK3)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-08)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- AIGNEP USA Elbow Connector, 53/64" Hex, 10mm Tube (55110-10-1/2)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50010N-4-1/8-PK5)
- Aignep Usa Push On Hose Fittings