Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 8mm Tube Sz, Brass, PK5
Mfr # 50000N-8-1/2-PK5
Zoro # G3075423
original price:
$29.62
9% off
new price: $26.69
/pk 5, $5.34/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Pipe Fitting Connection Type MNPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50000N-8-1/2-PK5
- Zoro # G3075423
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Hex Size | 21 mm |
Overall Length | 15/16 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/2 in |
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- SHINN FU CO OF AMERICA Ram 10 TON Porto-Power Hyd Kit F/B65115 (AWB65189)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 6600 Series (6601-4-4)
- TIMKEN TRB Single Cup PwrDense 4-8 OD, NP717996-2 (NP717996-2)
- AIGNEP USA Male Swivel Tee, PushConn, Size 3/8, PK5 (87210-06-04)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- AIGNEP USA Tube Mender, Composite, 4mm Tube, 250 psi (55040-4)
- AIGNEP USA Tube Union, 8mm Tube Sz, Brass, PK5 (50040N-8-PK5)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- Aignep Usa Push On Hose Fittings