Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 5mm Tube Sz, Brass, PK5
Mfr # 50020N-5-M5-PK5
Zoro # G3156386
product price: $12.79
/pk 5, $2.56/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50020N-5-M5-PK5
- Zoro # G3156386
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 5mm |
Hex Size | 12 mm |
Pipe Size | 5 mm |
Tube Size | 5mm |
Overall Length | 15/16 in |
Pipe Size - Pipe Fitting | 5mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 5 mm |
Description
Male Adapter, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 5 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/2 In NPT, 195 cfm, 300 psi (R21-04-000)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (B98 OH)
- GOODMAN Cap075800440Rt Cap. 7.5/80 (CAP0758004)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0652A10ANP01, Pressure Line, 10 micron (ZX-HP0652A10ANP01)
- AIGNEP USA Tube Mender, 10 x 6mm Tube, 250 psi (55040-10-6)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- AIGNEP USA Male Branch Tee, 1/2 In, Tube x MNPT, PK10 (88210-08-08)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- AIGNEP USA Y-Mender, Composite, 19/32" Hex, 8mm Tube (55320-8-1/4)
- FESTO Push-In Bulkhead Connector QBS-5/16T-U (QBS-5/16T-U)
- Aignep Usa Push On Hose Fittings