Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 4mm Tube Sz, Brass, PK5
Mfr # 50010N-4-1/8-PK5
Zoro # G2402276
original price:
$10.69
10% off
new price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Gasket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50010N-4-1/8-PK5
- Zoro # G2402276
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Tube Size | 4mm |
Hex Size | 10 mm |
Overall Length | 25/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 1/8 in |
Description
Male Adapter, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rt Angle Vac Cut Off Tool, 12k rpm, 21 cfm (52538)
- ZORO SELECT FHP Sheave, 2AK56-QT (2AK56)
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- AIGNEP USA Swivel Branch Tee, Composite, 41/64" Hex (85210-06-04)
- AIGNEP USA Elbow Connector, 53/64" Hex, 3/8" Tube (85110-06-08)
- AIGNEP USA Male Swivel RunTee, PushConn, Size 1/4, PK5 (87222-04-04)
- AIGNEP USA Male Connect, 1/8", Tube/MNPT, Brass, PK10 (88000-02-02)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-01AS)
- Aignep Usa Hose Fittings