Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 3mm Tube Sz, Brass, PK5
Mfr # 50010N-3-M5-PK5
Zoro # G2303472
product price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50010N-3-M5-PK5
- Zoro # G2303472
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3mm |
Hex Size | 8 mm |
Pipe Size | 5 mm |
Pipe Size (Fittings) | 5mm |
Pipe Size - Pipe Fitting | 5mm |
Overall Length | 3/4 in |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 3 mm |
Fitting Side B Tube Outer Diameter | 5 mm |
For Tube Outside Diameter | 3 mm, 5 mm |
Fitting Pipe Size | 5 mm |
Description
Male Adapter, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 3 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x7/8)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 24 In Stroke (PMC-5424)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- SKF SKF 6205 RSJ, Single Row Ball Bearings (6205 RSJ)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 10mm Size (50861N-10)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/4-PK5)
- AIGNEP USA Tube Union, 10mm Tube Sz, Brass, PK3 (50040N-10-PK3)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 8mm Size (50861N-8)
- AIGNEP USA Female Pipe, 1/4", Tube/MNPT, Brass, PK10 (88030-04-04)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/8-PK5)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/8"-27 Thread (707002-0402)
- Aignep Usa Hose Fittings