Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 14mm Tube Sz, Brass, PK3
Mfr # 50000N-14-1/2-PK3
Zoro # G2189652
original price:
$23.59
5% off
new price: $22.25
/pk 3, $7.42/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50000N-14-1/2-PK3
- Zoro # G2189652
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 20 mm |
Pipe Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Tube Size | 14mm |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 14 mm |
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Fitting QSSF-1/2-12-B (QSSF-1/2-12-B)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- GATES Hydraulic Coupling-Megacrimp, G25180-0404 (G25180-0404)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6302C3)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- AIGNEP USA Bulkhead Union, 10mm Tube Sz, Brass, PK3 (50050N-10-PK3)
- AIGNEP USA Run Tee, Composite, 41/64" Hex, 3/8" Tube (85222-06-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in (50000N-12-1/2-PK3)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- Aignep Usa Push On Hose Fittings