Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in
Mfr # 50000N-12-1/2-PK3
Zoro # G2527235
original price:
$23.33
11% off
new price: $20.75
/pk 3, $6.92/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Hex Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50000N-12-1/2-PK3
- Zoro # G2527235
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 20 mm |
Pipe Size (Fittings) | 1/2" |
Tube Size | 12mm |
Pipe Size | 1/2 in |
Overall Length | 1 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 12 mm |
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Profibus Dp Option Card Atv71 (VW3A3307)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F210)
- BUYERS PRODUCTS 50 Gallon Upright Steel Hydraulic Reservoir (UR50S)
- CAMPBELL HAUSFELD 3/8" x 50 ft Rubber Air Hose (PA120700AV)
- AIGNEP USA Elbow Connector, 19/32" Hex, 1/8" Tube (85110-02-04)
- AIGNEP USA 1/4" x 6mm Tube x BSPT SS Elbow Connector (60111X-6-1/4)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 5/32in., PK5 (88130-53)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50010N-8-1/8-PK5)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- Aignep Usa Push On Hose Fittings