Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 12mm Tube Sz, Brass, PK3
Mfr # 50000N-12-3/8-PK3
Zoro # G2839733
product price: $17.35
/pk 3, $5.78/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50000N-12-3/8-PK3
- Zoro # G2839733
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Hex Size | 20 mm |
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (BX27)
- EAGLE EPDM Suction Hose, Bulk 1.5"x100ft. (004-0249-0050I-100)
- ALPHA TECHNOLOGIES Aignep USA 10 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU10MM-3-100)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/4, PK5 (87000-04-04)
- AIGNEP USA Y-Connector, Composite, 1/4" Tube, 250 psi (85310-04)
- AIGNEP USA Elbow Mender, Composite, 1/2" Tube, 250 psi (85130-08)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/8 In Size (87861-02)
- AIGNEP USA 1/4" Tube x Universal Thread SS Male Connector (60000-04-04)
- SMC Male Branch Tee, 4mm, TubexMale BSPT (KQ2T04-02AS)
- Aignep Usa Hose Fittings