Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 11/32" Hex, 5/32" Tube
Mfr # 88020-53-32
Zoro # G5096281
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Temp. Range 0 Degrees to 160 Degrees F
- Body Material Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88020-53-32
- Zoro # G5096281
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 5/32" |
Pipe Size | 5/32 in |
Tube Size | 5/32 in |
Hex Size | 11/32 in |
Overall Length | 13/16 in |
Pipe Size - Pipe Fitting | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 5/32 in |
Fitting Thread Size | 10/32 |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 5/32 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side B Pipe Size 5/32 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size 10/32, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-393-Z Set Screw Collar (GSC-393-Z)
- STONER Dry Film Mold Release, 12 oz. (S408)
- D&D 50" Outside Length, 1/2" Top Width, 1 Ribs (A48/4L500)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- AIGNEP USA 3/8" Push-to-Connect Nickel Brass Inline Filter (82670VM-06)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA Tube Mender, 10 x 6mm Tube, 250 psi (55040-10-6)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5, Pipe Size: 3/8 in (87110-05-06)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- AIGNEP USA Y-Connector, 11/32" Hex, 1/4" Tube, 250 psi (85320-04-32)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread (707001-0204)
- Aignep Usa Hose Fittings