Shop All Push On Hose Fittings
Aignep Usa
Male Connector, 10mm Tube Sz, Brass, PK3
Mfr # 50000N-10-3/8-PK3
Zoro # G3424145
original price:
$17.25
11% off
new price: $15.19
/pk 3, $5.06/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Tube Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50000N-10-3/8-PK3
- Zoro # G3424145
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 17 mm |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL SB Series MH Spherical Roller Bearing (SB22208)
- SMC Male Adapter, Push-to-Connect x MNPT, 1/4 in Tube OD, 1/8 in Pipe Size, 18 mm, Brass, KQ2H07-34AS (KQ2H07-34AS)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- SKF SKF 6305 2RS1, Single Row Ball Bearings (6305 2RS1)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/4, PK5 (87000-04-04)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- AIGNEP USA 1/2" Tube SS Elbow Connector (60130-08)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/8in., PK5 (88130-02)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- Aignep Usa Push On Hose Fittings