Shop All Push On Hose Fittings
Aignep Usa
Male Connect, 3/8", Tube/MNPT, Brass, PK10
Mfr # 88000-06-06
Zoro # G2573715
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 88000-06-06
- Zoro # G2573715
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 1 5/16 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, 20g, Copper Color, LB 8065 LB 8065(TM) (466863)
- NEW DEPARTURE HYATT Inst & Mini - Metric Bearings (Z99038)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- AIGNEP USA Tee Mender, Composite, 3/16" Tube, 250 psi (85230-03)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- AIGNEP USA 3/8" Tube SS Tube Mender (60040-06)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/4-PK5)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- AIGNEP USA 3/8" Tube SS Elbow Connector (60130-06)
- FESTO Push-In L-Connector QSML-4H (QSML-4H)
- Aignep Usa Hose Fittings