Shop All Push On Hose Fittings
Aignep Usa
Male Conn, Push Conn, 3/8, Size 5/16, PK5
Mfr # 87000-05-06
Zoro # G2372115
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Body Material Nickel Plated Brass
- Hex Size 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87000-05-06
- Zoro # G2372115
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 43/64 in |
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 29/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Thread Size | 3/8-18 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2FF2-B)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., ABEC 1 (R4A 2RS PRX)
- NTN NTN 28682, Tapered Roller Bearing Cone 225 In Id X 09688 In W (28682)
- CAMOZZI #6520 04-04, Swivel Male Elbow, 1/4" OD X 1/4" NPT (6520 04-04)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50010N-8-1/8-PK5)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- ZORO SELECT Straight 5/8 in Hose I.D, 1/2"-14 Thread (707001-1008)
- Aignep Usa Hose Fittings