Shop All Push On Hose Fittings
Aignep Usa
Male Conn, Push Conn, 3/8, Size 1/4, PK5
Mfr # 87000-04-06
Zoro # G2087391
product price: $18.19
/pk 5, $3.64/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x Universal
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87000-04-06
- Zoro # G2087391
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 43/64 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 13/16 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 3/8-18 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30mm I. D., 62mm O. D., 7mm W (30627TCV)
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2074)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- AIGNEP USA Elbow Mender, Composite, 3/8" Tube, 250 psi (85130-06)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in (87110-08-04)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- FESTO Push-In Cap QSC-4 (QSC-4)
- Aignep Usa Hose Fittings