Shop All Push On Hose Fittings
Aignep Usa
Male Conn, Push Conn, 1/2, Size 1/2, PK3
Mfr # 87000-08-08
Zoro # G3299755
product price: $32.49
/pk 3, $10.83/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Hex Size 53/64 in
- Connection Type Push-to-Connect x Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87000-08-08
- Zoro # G3299755
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 53/64 in |
Pipe Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 1 1/4 in |
Fitting Thread Size | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nut, Panel Mount (4ZK13)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 20 tons, 4" Stroke (HU2004T)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-13)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Run Tee, Composite, 45/64" Hex, 3/8" Tube (85222-06-06)
- AIGNEP USA PTC Fittings Kit, 40 Pieces, 1/4 In Size (88970-02)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 4mm Size (50861N-4)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 8mm Tube (55210-8-1/4)
- SMC Union Tee, 12mm, TubexTube (KQ2T12-00A)
- Aignep Usa Hose Fittings