Shop All Push On Hose Fittings
Aignep Usa
Male Branch Tee, 3/8", Tube x MNPT, PK10
Mfr # 88210-06-06
Zoro # G1829195
product price: $86.49
/pk 10, $8.65/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Temp. Range 0 Degrees to 160 Degrees F
- Pipe Fitting Connection Type Tube x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88210-06-06
- Zoro # G1829195
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 2 3/32 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 3/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 1-15/16 In, Steel (3ZN95)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (3LU99)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-39)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17434 (ZW74706)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 5/32in., PK5 (88130-53)
- AIGNEP USA Elbow Connector, 19/32" Hex, 5/32" Tube (85110-53-04)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- AIGNEP USA 1/4" x 6mm Tube x BSPT SS Elbow Connector (60111X-6-1/4)
- SMC Y Branch, 4mm, TubexMale BSPT (KQ2U04-01AS)
- Aignep Usa Push On Hose Fittings