Shop All Push On Hose Fittings
Aignep Usa
Male Branch Tee, 1/4 In, Tube x MNPT, PK10
Mfr # 88210-04-04
Zoro # G3074346
product price: $59.89
/pk 10, $5.99/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Basic Pipe Fitting Material Metal
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88210-04-04
- Zoro # G3074346
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/4 in |
Overall Length | 1 21/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 21/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Hose Clamp, Twin, .530" Clamping Od (265052)
- SPEEDAIRE Starting Capacitor (PN22N050G)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X050)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 34 # of Teeth (60BS34 X 1 3/4)
- AIGNEP USA Elbow Connector, Composite, 7/16" Hex (55110-6-M5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5, Pipe Size: 3/8 in (87110-05-06)
- AIGNEP USA Y-Connector, 9/16" Hex, 1/4" Tube, 250 psi (85320-04-04)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/8-PK5)
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-3/8-PK3)
- AIGNEP USA Tube Union, 14mm Tube Sz, Brass, PK3 (50040N-14-PK3)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-35AS)
- Aignep Usa Hose Fittings