Shop All Push On Hose Fittings
Aignep Usa
Male Branch Tee, 1/2 In, Tube x MNPT, PK10
Mfr # 88210-08-08
Zoro # G2749975
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Fittings Sub-Category Tees
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88210-08-08
- Zoro # G2749975
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 2 13/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 (29454-G)
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- D&D 2132mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2132)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-06)
- AIGNEP USA Union Elbow, 90 Deg, 10mm Tube Sz, PK3 (50130N-10-PK3)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- AIGNEP USA Male Connector, TubexBSPP, 4x5mm, Brass, PK5 (50020N-4-M5-PK5)
- AIGNEP USA Tee Mender, Composite, 5/32" Tube, 250 psi (85230-53)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- Aignep Usa Hose Fittings