Shop All Push On Hose Fittings
Aignep Usa
Inch Tube, 10-32, Size 1/8, PK5
Mfr # 87010-02-32
Zoro # G3492176
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Temp. Range 0 Degrees to 160 Degrees F
- Pipe Size (Fittings) 10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 87010-02-32
- Zoro # G3492176
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 10-32 |
Pipe Size | 5/16 in |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 10-32 |
Overall Length | 23/32 in |
Fitting Thread Size | 10/32 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 5/16 in |
Fitting Pipe Size | 5/16 in |
For Tube Outside Diameter | 1/8 in |
Description
Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size 10/32, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 23/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF510M90P01, Suction, 125 micron (ZX-SF510M90P01)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- DYNABRADE AIR LUBE 10W/NR ONE PINT (DB95842)
- BALDOR-RELIANCE Evaporative Cooler Motor, 208 to 230/460V (110466-9)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/2-PK3)
- AIGNEP USA Elbow Connector, 33/64" Hex, 4mm Tube (55110-4-1/8)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5, Hex Size: 9/16 in (87110-06-06)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-3/8-PK3)
- SMC 1/8" x 5/16" Tube x MNPT SS Male Branch Tee (KQG2T09-N01S)
- Aignep Usa Push On Hose Fittings