Shop All Push On Hose Fittings
Aignep Usa
Female Pipe, 3/8 In, Tube/MNPT, Brass, PK10
Mfr # 88030-06-04
Zoro # G0874282
product price: $59.99
/pk 10, $6.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Connection Type Push-to-Connect x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88030-06-04
- Zoro # G0874282
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 1 9/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Pipe, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 65mm ID 2Pc Metric Clamp Collar, Ss (M2C-65-S)
- DAYTON 2/B97 Banded V-Belt, 100-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G904)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End (FM68-5)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-3/8-PK5)
- AIGNEP USA Union Mender, Composite, 1/2" Tube, 250 psi (85040-08)
- AIGNEP USA Elbow Mender, Composite, 1/8" Tube, 250 psi (85130-02)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- AIGNEP USA Tube Mender, Composite, 6 x 4mm Tube (55040-6-4)
- SPEEDAIRE Straight 3/8 in Hose I.D, 1/4"-18 Thread (5A253)
- Aignep Usa Hose Fittings