Shop All Push On Hose Fittings
Aignep Usa
Female Pipe, 1/4", Tube/MNPT, Brass, PK10
Mfr # 88030-04-04
Zoro # G2833214
original price:
$43.39
9% off
new price: $39.15
/pk 10, $3.92/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88030-04-04
- Zoro # G2833214
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 1 5/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Female Pipe, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1NA)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10, Pipe Size: 1/4 in (88110-06-04)
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- AIGNEP USA Tube Mender, Composite, 10mm Tube, 250 psi (55040-10)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-02)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- Aignep Usa Push On Hose Fittings