Shop All Push On Hose Fittings
Aignep Usa
Female Connector, 8mm Tube Sz, Brass, PK5
Mfr # 50030N-8-1/4-PK5
Zoro # G1799962
original price:
$18.36
12% off
new price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Fittings Sub-Category Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50030N-8-1/4-PK5
- Zoro # G1799962
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 17 mm |
Tube Size | 8mm |
Overall Length | 1 5/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Thread Size | 1/4-19 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Description
Female Adapter, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 1/4-19, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, 1740 RPM (191569.00)
- MOBIL 5 gal Extreme Pressure Grease Pail (105763)
- MILTON INDUSTRIES 1/2" NPT Female G-Style Plug (S-1818)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 8mm Tube (55210-8-1/8)
- AIGNEP USA Elbow Mender, Composite, 14mm Tube, 250 psi (55130-14)
- AIGNEP USA Y-Connector, 11/32" Hex, 1/4" Tube, 250 psi (85320-04-32)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 5/32" Tube (85222-53-02)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-06)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- Aignep Usa Push On Hose Fittings