Shop All Manual Air Control Valves
Aignep Usa
Exhaust Valve, FNPT, Pipe Size 1/8
Mfr # 82650-02
Zoro # G2617027
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 17/32 in
- Length (In.) 1 21/32 in
- Body Material Brass
- Width (In.) 1 5/16 in
- Port Size (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 82650-02
- Zoro # G2617027
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Height (In.) | 1 17/32 in |
Length (In.) | 1 21/32 in |
Width (In.) | 1 5/16 in |
Port Size (In.) | 1/8 in |
Overall Length | 1 5/8 in |
Overall Height | 1 9/16 in |
Overall Width | 1 5/16 in |
Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Details
Item | Exhaust Valve |
Body Material | Brass |
Max. Operating PSI | 150 psi |
Max. Temp. Range (F) | 0 to 160 |
Air Inlet Type | NPT |
Minimum Operating Pressure | 4.35 psi |
Inlet Gender | Female |
Standards | REACH, RoHS Compliant, ISO 5598 |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Body Material Finish | Nickel Plated |
Maximum Operating Pressure | 145 psi |
Air Outlet Gender | Female |
Air Outlet Type | NPT |
Description
Exhaust Valve, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 4.35 psi, Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/8 in, Air Outlet Type NPT, Inlet Gender Female, Air Outlet Gender Female, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Standards REACH, RoHS Compliant, ISO 5598, Body Material Brass, Overall Width 1 5/16 in, Overall Length 1 5/8 in, Overall Height 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-51)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGG7)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/4 (82650-04)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/4 (82650-12)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/8 (82650-06)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/2 (82650-08)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In x #10-32 FNPT (A0-30-1)
- Aignep Usa Pneumatic Valves