Shop All Manual Air Control Valves
Aignep Usa
Exhaust Valve, FNPT, Pipe Size 1/4
Mfr # 82650-04
Zoro # G3344722
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 31/32 in
- Length (In.) 2 1/8 in
- Body Material Brass
- Width (In.) 1 43/64 in
- Port Size (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 82650-04
- Zoro # G3344722
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Height (In.) | 1 31/32 in |
Length (In.) | 2 1/8 in |
Width (In.) | 1 43/64 in |
Port Size (In.) | 1/4 in |
Overall Height | 2 in |
Overall Length | 2 1/8 in |
Overall Width | 1 11/16 in |
Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Details
Item | Exhaust Valve |
Body Material | Brass |
Max. Operating PSI | 150 psi |
Max. Temp. Range (F) | 0 to 160 |
Air Outlet Gender | Female |
Air Inlet Type | NPT |
Minimum Operating Pressure | 4.35 psi |
Air Outlet Type | NPT |
Standards | REACH, RoHS Compliant, ISO 5598 |
Maximum Operating Pressure | 145 psi |
Maximum Operating Temperature | 176 Degrees F |
Inlet Gender | Female |
Body Material Finish | Nickel Plated |
Minimum Operating Temperature | -4 Degrees F |
Description
Exhaust Valve, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 4.35 psi, Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Inlet Gender Female, Air Outlet Gender Female, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Standards REACH, RoHS Compliant, ISO 5598, Body Material Brass, Overall Width 1 11/16 in, Overall Length 2 1/8 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3VX375)
- CLIMAX METAL PRODUCTS M1C-18 Metric One-Piece Clamping Collar (M1C-18)
- SKF SKF YET209-110, Insert Ball Bearings (YET209-110)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/4 (82650-12)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/2 (82650-08)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/8 (82650-02)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/8 (82650-06)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.1 In L (C040103)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- Aignep Usa Manual Air Control Valves