Shop All Push On Hose Fittings
Aignep Usa
Elbow Mender, Composite, 6mm Tube, 250 psi
Mfr # 55130-6
Zoro # G5098296
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow
- Color Black
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55130-6
- Zoro # G5098296
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Elbow Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 1080-8M-30 (1080-8M-30)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- MAGNETEK 1Ph 1/24Hp 1550rpm 3/8In 208-240/277V-Ac Ac Motor (CA2E117N)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35BS14H X 1/2)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50010N-8-1/8-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 8mm Tube (55210-8-1/4)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-33AS)
- Aignep Usa Hose Fittings