Shop All Push On Hose Fittings
Aignep Usa
Elbow Mender, Composite, 4mm Tube, 250 psi
Mfr # 55130-4
Zoro # G5098305
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow
- Body Material Composite
- Tube Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55130-4
- Zoro # G5098305
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Elbow Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- DIXON Air King Clamp Iron, 1/2" (A4)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- AIGNEP USA Elbow Mender, Composite, 3/16"Tube, 250 psi (85130-03)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- AIGNEP USA Swivel Run Tee, Brass, 6mm Tube Sz, PK5 (50222N-6-1/4-PK5)
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 6mm Tube (55210-6-1/4)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- Aignep Usa Hose Fittings