Shop All Push On Hose Fittings
Aignep Usa
Elbow Mender, Composite, 14mm Tube, 250 psi
Mfr # 55130-14
Zoro # G5098311
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow
- Body Material Composite
- Tube Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55130-14
- Zoro # G5098311
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 14mm |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 14 mm |
Description
Elbow Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS840 (TS840)
- GATES MegaCrimp Couplings (16G-16FJX)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L532)
- LINCOLN Analog Oil Meter (877)
- AIGNEP USA Elbow Connector, 19/32" Hex, 1/8" Tube (85110-02-04)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- AIGNEP USA Elbow, Composite, 33/64" Hex, 250 psi (55110-5-1/8)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- Aignep Usa Hose Fittings