Shop All Push On Hose Fittings
Aignep Usa
Elbow Mender, Composite, 10mm Tube, 250 psi
Mfr # 55130-10
Zoro # G5098339
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow
- Color Black
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55130-10
- Zoro # G5098339
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Elbow Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 153" Outside Length, 2/3" Top Width, 1 Ribs (B150)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (234206TC)
- BOSTITCH Safety Pad, No-Mar Tip, PK2 (P0590007200)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- AIGNEP USA Union Mender, Composite, 1/4" Tube, 250 psi (85040-04)
- AIGNEP USA Tee Mender, Composite, 5/32" Tube, 250 psi (85230-53)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/8 In Size (87861-02)
- AIGNEP USA Male Swivel RunTee, PushConn, Size1/4", PK5 (87222-04-02)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- FESTO Push-In Connector QS-6 (QS-6)
- Aignep Usa Push On Hose Fittings