Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, Composite, 7/16" Hex
Mfr # 55110-6-M5
Zoro # G5098381
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Universal
- Basic Material Plastic/Metal Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55110-6-M5
- Zoro # G5098381
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/16 in |
Pipe Size | 5 mm |
Tube Size | 6mm |
Pipe Size - Pipe Fitting | M5 |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 6 mm |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards EN 331, REACH, RoHS, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 139 rpm, TEFC, 115/230V (4Z523)
- CARRIER V-belt (P463-A49)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/8, PK3 (EF081006)
- ENERPAC Service Kit (CR72025SR)
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- AIGNEP USA Male Swivel Run Tee, PushConn, 1/8", PK5 (87222-02-04)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/2, PK3 (87000-08-06)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- AIGNEP USA Elbow Connector, 33/64" Hex, 4mm Tube (55110-4-1/8)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- Aignep Usa Hose Fittings