Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, Composite, 51/64" Hex
Mfr # 55110-12-3/8
Zoro # G5098488
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Hex Size 51/64 in
- Body Material Composite
- Compliance EN331, REACH, ROHS
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55110-12-3/8
- Zoro # G5098488
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 51/64 in |
Pipe Size | 3/8 in |
Tube Size | 12mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Anti-Seize Compound, Metal Free, Clear (48160)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1)
- D&D 3150mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3150)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA Tee Mender, Composite, 3/16" Tube, 250 psi (85230-03)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- AIGNEP USA Tube Union, 4mm Tube Sz, Brass, PK5 (50040N-4-PK5)
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/8-PK5)
- FESTO Push-In Fitting QS-1/8-6-I (QS-1/8-6-I)
- Aignep Usa Push On Hose Fittings