Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 53/64" Hex, 6mm Tube
Mfr # 55110-6-1/2
Zoro # G5098427
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 53/64 in
- Basic Material Plastic/Metal Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55110-6-1/2
- Zoro # G5098427
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 53/64 in |
Pipe Size | 1/2 in |
Tube Size | 6mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/2 in |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (280H075)
- CARTER BEARINGS 1.625", Needle Cam Follower, SS, Eccentric, Sealed, Hex (SCE-52-SB)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (71-3N6-6EF)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566274, Pressure Line, 1 micron, Outside-In (MF0059506)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-3/8-PK5)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/4, PK5 (87000-04-04)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- DIXON Barb X Thread 3/8 in Hose I.D, 9/16"-18 Thread (2880609SS)
- Aignep Usa Push On Hose Fittings