Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 53/64" Hex, 14mm Tube
Mfr # 55110-14-3/8
Zoro # G5098460
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Universal
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55110-14-3/8
- Zoro # G5098460
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 53/64 in |
Tube Size | 14mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 14 mm |
Fitting Pipe Size | 3/8 in |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, 3 Position, B Series (PS2603P)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA TE55MCV1, Return Line, 125 micron (ZX-TE55MCV1)
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- WAI GLOBAL Motor, MTRCOMP W9116, 12 Volt, CCW, 75 Dia Shaft (6193N)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- AIGNEP USA Y-Mender, Composite, 4mm Tube, 250 psi (55310-4)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/2-PK3)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5, Hex Size: 9/16 in (87110-06-06)
- FESTO Push-In Fitting QS-1/2-5/8-U (QS-1/2-5/8-U)
- Aignep Usa Push On Hose Fittings