Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 45/64" Hex, 10mm Tube
Mfr # 55110-10-1/4
Zoro # G5098521
original price:
$5.69
9% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic/Metal Combination
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55110-10-1/4
- Zoro # G5098521
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 45/64 in |
Pipe Size | 1/4 in |
Tube Size | 10mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 10 mm |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 14 Piece Air Accessories Kit Industrial Style Red (IK7001-14R)
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- AIGNEP USA 3/8" Push-to-Connect Nickel Brass Inline Filter (82670VM-06)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- AIGNEP USA Swivel Branch Tee, 23/64" Hex, 250 psi (85210-53-32)
- AIGNEP USA Tee Mender, Composite, 3/16" Tube, 250 psi (85230-03)
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (6AFK6)
- Aignep Usa Hose Fittings