Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 33/64" Hex, 6mm Tube
Mfr # 55110-6-1/8
Zoro # G5098409
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Compliance EN331, REACH, ROHS
- Hex Size 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 55110-6-1/8
- Zoro # G5098409
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 33/64 in |
Tube Size | 6mm |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (480H150)
- BESTORQ 3L250 V Belt, 25 in Outside Length, 3/8 in Top Width, 1 Ribs (3L250)
- COILHOSE PNEUMATICS ARO Connector MPT 1/4" (CO 1401)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- AIGNEP USA 1/2" Tube SS Elbow Connector (60130-08)
- AIGNEP USA 1/4" x 10mm Tube x BSPT SS Elbow Connector (60111X-10-1/4)
- AIGNEP USA Tube Union, 6mm Tube Sz, Brass, PK5 (50040N-6-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm (50110N-6-1/8-PK5)
- AIGNEP USA Male Connect, 1/8", Tube/MNPT, Brass, PK10 (88000-02-02)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 1/2 In Size (87861-08)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- Aignep Usa Push On Hose Fittings