Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 33/64" Hex, 3/16" Tube
Mfr # 85110-03-02
Zoro # G5097009
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 3/16 in
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85110-03-02
- Zoro # G5097009
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Pipe Size | 1/8 in |
Hex Size | 33/64 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/16 in |
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Composite, Fitting Thread Size 1/8-27, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards EN 331, REACH, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (CF692950K1)
- TRIM Semi-Synthetic Coolant, Amber, Jug, 1 gal. (MS690XT/1)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPT8 (HPRPMK20S)
- TB WOODS FHP Sheave, BK36 x 1/2 (BK3612)
- AIGNEP USA Union Elbow, 90 Deg, 14mm Tube Sz, PK3 (50130N-14-PK3)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- AIGNEP USA Union Elbow, 90 Deg, 6mm Tube Sz, PK5 (50130N-6-PK5)
- AIGNEP USA Elbow Mender, Composite, 14mm Tube, 250 psi (55130-14)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-35AS)
- Aignep Usa Push On Hose Fittings