Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 33/64" Hex, 1/8" Tube
Mfr # 85110-02-02
Zoro # G5097036
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Gasket Material NBR70
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85110-02-02
- Zoro # G5097036
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Hex Size | 33/64 in |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Elbow Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Nylon, Fitting Thread Size 1/8-27, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-207 (F2B-SC-207)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- PARKER Directional Valve, Solenoid, Float, 12 VDC (D1VW004CNKW)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- AIGNEP USA 3/8" x 1/2" Universal Thread SS Male Compression Elbow (60111X-08-06)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 1/8" Tube (85210-02-02)
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- AIGNEP USA Tee Mender, Composite, 1/4" Tube, 250 psi (85230-04)
- AIGNEP USA PTC Fittings Kit, 105 Pieces, 1/4 In Size (88970-03)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-36AS)
- Aignep Usa Push On Hose Fittings