Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 23/64" Hex, 1/4" Tube
Mfr # 85110-04-32
Zoro # G5096966
original price:
$3.73
12% off
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Temp. Range 0 Degrees to 160 Degrees F
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 85110-04-32
- Zoro # G5096966
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5/32 in |
Tube Size | 1/4 in |
Hex Size | 23/64 in |
Pipe Size - Pipe Fitting | 5/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 10/32 |
Fitting Side B Pipe Size | 5/32 in |
Fitting Pipe Size | 5/32 in |
For Tube Outside Diameter | 1/4 in |
Description
Elbow Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 5/32 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 10/32, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D010BN4HC, Pressure Line, 10 micron (ZX-0280D010BN4HC)
- SMC Y Union, 3/8 in.x1/2 in., TubexTube (KQ2U11-13A)
- DYNABRADE Speed Regulator (01247)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- AIGNEP USA Tee Mender, Composite, 5/32" Tube, 250 psi (85230-53)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5, Hex Size: 9/16 in (87110-06-06)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-06)
- AIGNEP USA Tube Reducer, 10 x 8mm Tube Sz, Brass, PK3 (50700N-10-8-PK3)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-02)
- MILTON Push-Lock Fitting, 3/8" FNPT, 3/8" ID, PK10 (1705-6)
- Aignep Usa Push On Hose Fittings