Shop All Brass Pipe Fittings
Aignep Usa
Chrome Plated Brass Countersink Plug, BSPT, 3/4" Pipe Size
Mfr # 8030 CSP-12
Zoro # G3212054
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Countersink Plug
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type BSPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 8030 CSP-12
- Zoro # G3212054
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Length | 1/2 in |
Outside Dia. | 1-1/16" |
Pipe Fitting Length | 1/2" |
Pipe Size | 3/4 in |
Overall Length | 5/8 in |
Thread Size | 3/4 in -14 |
Outside Diameter | 1 1/16 in |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Recessed Hex Plug, 3/4 in Nominal Pipe Size, Brass, Chrome-Plated, CA360, Male BSPT, 1 1/16 in Outside Diameter, 5/8 in Overall Length, 1,000 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/4 in -14, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS200100)
- DIXON Hex Hanger, with ABS Sleeve, 2" (B24PS-G200)
- KOHLER Undertone 23" X 17-1/2" X 9-13/16" Me (3325-NA)
- MOEN Swing Arm (181929BL)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/2" Pipe Size (8030 CSP-08)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/4" Pipe Size (82520N-04)
- AIGNEP USA Nickel Plated Brass Adapter, MNPT x FBSP, 3/8" Pipe Size (82241N-06-06)
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT x FNPT, 3/8" Pipe Size (82510N-06)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/2" Pipe Size (82200N-08)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (82280N-04-02)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC240-D6)
- Aignep Usa Fittings