Shop All Push On Hose Fittings
Aignep Usa
Bulkhead Union, Brass, Push-Fit, 5/16in, PK5
Mfr # 88050-05
Zoro # G8742316
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Bulkhead Union
- Tube Fitting Material Brass
- Fittings Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 88050-05
- Zoro # G8742316
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 22 mm |
Tube Size | 5/16 in |
Overall Length | 15/32 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 15/32 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Kit, Inlet Parts (2141-K303)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1750mm L (370G14M1750)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (797TC-6-BX)
- FAG BEARINGS Spherical BRG, Double Row, Bore 75 mm (22215-E1-XL-C3)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 5/32in., PK5 (88130-53)
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- AIGNEP USA Union Tee, Composite, 19/32" Hex, 8mm Tube (55222-8-1/8)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 1/8" Tube (85222-02-02)
- AIGNEP USA Elbow Mender, Composite, 6mm Tube, 250 psi (55130-6)
- AIGNEP USA Elbow Mender, Composite, 8mm Tube, 250 psi (55130-8)
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- Aignep Usa Hose Fittings