Shop All Push On Hose Fittings
Aignep Usa
Bulkhead Union, 6mm Tube Sz, Brass, PK5
Mfr # 50050N-6-PK5
Zoro # G3051641
product price: $47.89
/pk 5, $9.58/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Bulkhead Union
- Tube Fitting Material Brass
- Gasket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50050N-6-PK5
- Zoro # G3051641
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Bulkhead Union, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-103 (131061 F2B-SXR-103)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore (UCF214-44)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 4mm Size (50861N-4)
- AIGNEP USA Male Connector, TubexBSPP, 3x5mm, Brass, PK5 (50020N-3-M5-PK5)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-3/8-PK3)
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- AIGNEP USA Swivel Branch Tee, 23/64" Hex, 1/4" Tube (85210-04-32)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/4"-18 Thread (707002-0504)
- Aignep Usa Push On Hose Fittings