Shop All Push On Hose Fittings
Aignep Usa
Bulkhead Union, 5mm Tube Sz, Brass, PK5
Mfr # 50050N-5-PK5
Zoro # G1286957
original price:
$54.85
5% off
new price: $51.85
/pk 5, $10.37/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Bulkhead Union
- Tube Fitting Material Brass
- Fittings Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50050N-5-PK5
- Zoro # G1286957
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5mm |
Overall Length | 1 5/16 in |
Fitting Side B Tube Outer Diameter | 5 mm |
Fitting Side A Tube Outer Diameter | 5 mm |
For Tube Outside Diameter | 5 mm |
Description
Bulkhead Union, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- GATES PowerGrip Timing Belts, 240XL037 (240XL037)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz (YL12-004)
- GATES XPA1832 Metric V-Belt, 1832mm Outside Length, 13mm Top Width, 1 Ribs (XPA1832)
- AIGNEP USA 1/4" Tube x Universal Thread SS Compression Male Elbow (60111X-04-04)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 6mm Tube (55210-6-1/4)
- AIGNEP USA Elbow Mender, Composite, 1/2" Tube, 250 psi (85130-08)
- AIGNEP USA Elbow Mender, Composite, 14mm Tube, 250 psi (55130-14)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Elbow Connector, 45/64" Hex, 8mm Tube (55110-8-3/8)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (707020-0606)
- Aignep Usa Hose Fittings