Shop All Push On Hose Fittings
Aignep Usa
Bulkhead Union, 10mm Tube Sz, Brass, PK3
Mfr # 50050N-10-PK3
Zoro # G2725606
original price:
$48.69
7% off
new price: $45.15
/pk 3, $15.05/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Bulkhead Union
- Tube Fitting Material Brass
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50050N-10-PK3
- Zoro # G2725606
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 1 11/16 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Bulkhead Union, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/4\u0022MPT, Brass 4 Series (40-4B)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- DUPAGE Stainless Steel Hose Clamp, 1-9/16" To 2-1/2", Sae 32, 10PK (B32HS)
- AIGNEP USA 10mm Tube SS Union Mender (60040-10)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- AIGNEP USA Swivel Branch Tee, 23/64" Hex, 1/4" Tube (85210-04-32)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-04)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- Aignep Usa Push On Hose Fittings