Shop All Push On Hose Fittings
Aignep Usa
8mm Tube SS Union Mender
Mfr # 60040-8
Zoro # G5095959
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Temp. Range 5 Degrees to 437 Degrees F
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60040-8
- Zoro # G5095959
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 1 7/8 in |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Rnd Run Capacitor, 35Mfd, 370V, Ms12718 (12718)
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (B722L)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 30mm Bore, 62mm OD (ER30MM)
- MARATHON MOTORS Oil Burner Motor, 1/6 HP, 3450 rpm, 115V (048S34S2005)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- AIGNEP USA Union Y, Brass, Push-Fit, 3/8in., PK5 (88310-06)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-06)
- FESTO Push-In Fitting NPQM-DK-M5-Q4-P10 (NPQM-DK-M5-Q4-P10)
- Aignep Usa Push On Hose Fittings