Shop All Push On Hose Fittings
Aignep Usa
6mm Tube SS Union Mender
Mfr # 60040-6
Zoro # G5095968
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Temp. Range 5 Degrees to 437 Degrees F
- Fittings Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60040-6
- Zoro # G5095968
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- JOHNSON CONTROLS Solenoid Air Valve, 120VAC, 0-25 psi (V11HAA-100)
- CORROSIONX Corrosion Inhibitor, 16 Oz., CorrosionX® (90102)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 1/8in., PK5 (88050-02)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- AIGNEP USA Y-Connector, 9/16" Hex, 1/4" Tube, 250 psi (85320-04-04)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA Y-Connector, 9/16" Hex, 3/8" Tube, 250 psi (85320-06-04)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-M5-PK5)
- FESTO Push-In Connector QS-12H-8 (QS-12H-8)
- Aignep Usa Hose Fittings