Shop All Push On Hose Fittings
Aignep Usa
6mm Tube SS Tee Mender
Mfr # 60230-6
Zoro # G5095338
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Body Material Stainless steel
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 60230-6
- Zoro # G5095338
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 1 21/32 in |
Fitting Side C Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Tee Mender, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 3/4" x 3/4" x 1" Bronze Flange Bearings 4PK (65745)
- BRENNAN INDUSTRIES 05MJ-05MJ Straight Large Hex (2403-LH-05-05)
- AMFLO Coupler, Barb, 1/4, Steel (C20-44L)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- AIGNEP USA 1/4" Tube x Universal Thread SS Male Connector (60000-04-04)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- AIGNEP USA Swivel Run Tee, Brass, 6mm Tube Sz, PK5 (50222N-6-1/4-PK5)
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 1/8" Tube (85210-02-02)
- AIGNEP USA Elbow Connector, Composite, 33/64" Hex (85110-04-02)
- DIXON Barb X Thread 3/4 in Hose I.D, 1-1/16"-12 Thread (2881217SS)
- Aignep Usa Push On Hose Fittings