Shop All Push On Hose Fittings
Aignep Usa
3/8" x 1/2" Tube x Universal Thread SS Male Connector
Mfr # 60000-08-06
Zoro # G5097681
original price:
$44.88
7% off
new price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Gasket Material PTFE/FKM
- Special Features Universal Thread System Compatible with Inch and Metric Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60000-08-06
- Zoro # G5097681
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 53/64 in |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Overall Length | 1 7/32 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Fitting Thread Size 3/8-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Herbie Clip Hose Clamp Manual Rmvl Tool (MT-HC-RT-01)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/4-6 (QSRL-G1/4-6)
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 IN. NORMAL WIDE CYL O.D. SET SCREW BEARING INSERT (UR204-12)
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 (49426)
- AIGNEP USA Union Mender, Composite, 5/16" X 1/4" Tube (85040-05-04)
- AIGNEP USA Male Branch Tee, 1/2 In, Tube x MNPT, PK10 (88210-08-08)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 1/4" Tube (85222-04-02)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- AIGNEP USA Union Mender, Composite, 1/2" Tube, 250 psi (85040-08)
- FESTO Push-In Fitting QBM-1/4-1/8-U (QBM-1/4-1/8-U)
- Aignep Usa Push On Hose Fittings