Shop All Push On Hose Fittings
Aignep Usa
3/8" x 10mm Tube x BSPT SS Elbow Connector
Mfr # 60111X-10-3/8
Zoro # G5095870
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Tube Size 10mm
- Hex Size 9/16 in
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 60111X-10-3/8
- Zoro # G5095870
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 9/16 in |
Pipe Size | 3/8 in BSPT |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-19 |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Elbow Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Fitting Thread Size 3/8-19, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724-5)
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4" OD (110279-003)
- AIGNEP USA Tube Union, 5mm Tube Sz, Brass, PK5 (50040N-5-PK5)
- AIGNEP USA Union Elbow, 90 Deg, 6mm Tube Sz, PK5 (50130N-6-PK5)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 6mm Tube (55210-6-1/4)
- AIGNEP USA Swivel Branch Tee, Composite, 41/64" Hex (85210-06-04)
- NAVAC Liquid Charging Adapter 14 M x 14 FE (F2008)
- Aignep Usa Push On Hose Fittings