Shop All Push On Hose Fittings
Aignep Usa
3/8" Tube x Universal Thread SS Male Connector
Mfr # 60000-06-06
Zoro # G5097690
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Pipe Size 3/8 in
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60000-06-06
- Zoro # G5097690
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Hex Size | 23/32 in |
Overall Length | 1 5/32 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Fitting Thread Size 3/8-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Mag1 8Oz Belt Dressing (MAG00446)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C61 FLANGE PAD (W46-16-16)
- LUBRIPLATE Sfgo Ultra 220, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 (L0985-060)
- DAYTON A73 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (6L184)
- AIGNEP USA Union Tee, 1/8 In, Tube, Brass, PK10 (88230-02)
- AIGNEP USA Tube Mender, Composite, 6 x 4mm Tube (55040-6-4)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 1/2 In Size (87861-08)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 22 mm (50110N-8-1/2-PK5)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- Aignep Usa Hose Fittings