Shop All Push On Hose Fittings
Aignep Usa
3/8" Tube x Universal Thread SS Compression Male Elbow
Mfr # 60111X-06-06
Zoro # G5097480
original price:
$75.67
20% off
new price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Stainless Steel
- Gasket Material PTFE/FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60111X-06-06
- Zoro # G5097480
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 45/64 in |
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Compression Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Fitting Thread Size 3/8-18, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Right Angle Flow Control Valve, G1/4 (MCU 706-1/4)
- HONEYWELL V8043A1227 24V 2-Way N.C. Zone (V8043A1227)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15604)
- FOSTER Plug, 1/2", 3/8" MPT, Steel (SHD52)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in (50000N-12-1/2-PK3)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- AIGNEP USA Male Swivel Run Tee, PushConn, 1/8", PK5 (87222-02-04)
- AIGNEP USA Tube Mender, 10 x 6mm Tube, 250 psi (55040-10-6)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-02)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/32, PK5 (87000-53-04)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexUNF (KQ2L03-32A)
- Aignep Usa Hose Fittings