Shop All Push On Hose Fittings
Aignep Usa
3/8" Tube SS Elbow Connector
Mfr # 60130-06
Zoro # G5097395
original price:
$40.95
8% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 60130-06
- Zoro # G5097395
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Elbow Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 4T-L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (4T-L68149)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 112 Teeth, 12mm (8GTR-896-12)
- MILTON V Style Coupler and Plug Kit, 6 Pcs (S-217)
- GATES XPZ1450 Metric V-Belt, 1450mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1450)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50010N-8-1/8-PK5)
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/8-PK5)
- AIGNEP USA 10mm Tube SS Union Mender (60040-10)
- AIGNEP USA Male Elbow, 1/4 In, Tube x MNPT, Brass, PK10, Basic Material: Metal (88110-04-04)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm (50110N-6-1/8-PK5)
- FESTO Push-In Y-Connector QSY-8 (QSY-8)
- Aignep Usa Hose Fittings